2 in. Valve Repair Kit
2 in. Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 8210G100, 8210G101, EF8210G100
- FM Approved:
- No
- Material:
- Brass, Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Valve Rebuild Kit
- Recommended Valve Application:
- Air, Gas, Oil, Water
- UL Listed:
- Yes
- Valve Size:
- 2 in