120V Solenoid Valve 150 psi 3-15/16 in. Brass and Stainless Steel
Red Hat® 8210 Series 120V Solenoid Valve 150 psi 3-15/16 in. Brass and Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
Specifications
- Collection:
- Red Hat® 8210 Series
- Height:
- 3-15/16
- Material:
- Brass, Stainless Steel
- Valve Type:
- Solenoid Valve
- Volts:
- 120V