This product requires certification to purchase.

120V Solenoid Valve 300 psi 4-3/16 in. Brass and Stainless Steel

Red Hat®

Red Hat® 8210 Series 120V Solenoid Valve 300 psi 4-3/16 in. Brass and Stainless Steel

  • Fast #
  • Part #A8210G003
  • Item #6197490
  • Manufacturer Part #8210G003
3.3 out of 5 Customer Rating
Brand image
Red Hat®

Red Hat® 8210 Series 120V Solenoid Valve 300 psi 4-3/16 in. Brass and Stainless Steel

  • Fast #
  • Part #A8210G003
  • Item #6197490
  • Manufacturer Part #8210G003
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Red Hat® 8210 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
4-3/16
Length:
5
Material:
Brass, Stainless Steel
Material Type:
305
Media:
Air, Liquid, Gas
Pressure - High:
150
UL Listed:
Yes
UPC:
781532200648
Valve Body Material:
Brass
Valve Body Style:
2-way
Valve Type:
Solenoid Valve
Volts:
120V
Watts:
6.1
Width:
2-3/4