This product requires certification to purchase.

Normally Closed 2 Way 100-240 AC/DC Solenoid Valve 3/4 in.

Red Hat®

RedHat® Series Next Generation Normally Closed 2 Way 100-240 AC/DC Solenoid Valve 3/4 in.

  • Fast #
  • Part #A8210P095
  • Item #3079528
  • Manufacturer Part #8210P095
4.1 out of 5 Customer Rating
Brand image
Red Hat®

RedHat® Series Next Generation Normally Closed 2 Way 100-240 AC/DC Solenoid Valve 3/4 in.

  • Fast #
  • Part #A8210P095
  • Item #3079528
  • Manufacturer Part #8210P095
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Two-way (2/2) next generation solenoid valves have one inlet port and one outlet port
  • Control of air, water, light oil, and non-corrosive media
  • Normally closed (opens when energized) and normally open (closed when energized) operation
  • Pipe sizes – 1/8 to 2 inch
  • Requires Certification

Specifications

Collection:
RedHat® Series Next Generation
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Height:
4-19/100
Material:
Brass, Stainless Steel
Valve Type:
Solenoid Valve
Volts:
24/100/120/240V