This product requires certification to purchase.

60/120V Solenoid Valve 120 psi 3-7/8 in. Copper, Plastic and Stainless Steel

Red Hat®

Series 212 60/120V Solenoid Valve 120 psi 3-7/8 in. Copper, Plastic and Stainless Steel

  • Fast #
  • Part #A8212A556L1100F2
  • Item #7629123
  • Manufacturer Part #8212A556L1100F2
3.7 out of 5 Customer Rating
Brand image
Red Hat®

Series 212 60/120V Solenoid Valve 120 psi 3-7/8 in. Copper, Plastic and Stainless Steel

  • Fast #
  • Part #A8212A556L1100F2
  • Item #7629123
  • Manufacturer Part #8212A556L1100F2
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Liquid service only
  • Composite Engineered plastic body (PPE)
  • Stainless steel fitted pipe adapter (non wetted part)
  • Normally open
  • Requires Certification

Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Height:
3-7/8 in
Inlet Outlet:
1 in inlet/ 1 in outlet
Material:
Copper, Plastic, Stainless Steel
Pressure - Maximum:
120 psi
Product Type:
Solenoid Valve
Volts:
60/120V