This product requires certification to purchase.

24V Solenoid Valve 130 psi 3-1/3 in. Stainless Steel

Red Hat®

Series 8317 24V Solenoid Valve 130 psi 3-1/3 in. Stainless Steel

  • Fast #
  • Part #AJPIS8317B308
  • Item #7310210
  • Manufacturer Part #JPIS8317B308
5 out of 5 Customer Rating
Brand image
Red Hat®

Series 8317 24V Solenoid Valve 130 psi 3-1/3 in. Stainless Steel

  • Fast #
  • Part #AJPIS8317B308
  • Item #7310210
  • Manufacturer Part #JPIS8317B308
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Height:
3-1/3
Inlet Outlet:
1/4 in inlet/ 1/4 in outlet
Material:
Stainless Steel
Pressure - Maximum:
130 psi
Volts:
24V