1/3 HP 115V Undersink Sump Package with 6 gal Tank
1/3 HP 115V Undersink Sump Package with 6 gal Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- APPLICATIONS: Compact under sink sump system containing the pump, basin, check valves and piping is ideal for pumping wastewater from laundry trays, laundry tubs, and bar sinks
- 1/3 HP PUMP: includes the Red Lion RL-SP33V 1/3 hp sump pump with PSC motor and closed vane impeller which delivers up to 3200 GPH with 25-foot shutoff
- BUILT TO LAST: Epoxy-coated aluminum pump housing with double-seal system; thermoplastic volute, base and motor cover; structural foam basin and basin cover
- PREASSEMBLED WATER REMOVAL SYSTEM: comes with 1/3 HP pump (RL-SP33V, 14942741), check valve, 7.25-inch x 1.5-inch pipe, 6-gallon basin and basin cover
- AUTOMATIC SUMP PUMP: included piggy-back vertical float switch; activates when water reaches 7.25 inches, shuts off when water falls to 2.75 inches; can be switched to manual mode for maintenance
Documents
Specifications
- AMP:
- 4.4
- Automatic Shut-Off:
- Yes
- Connection Type:
- FPT
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Height:
- 13-3/4
- Hertz:
- 60
- Horsepower:
- 1/3 hp
- Impeller:
- Thermoplastic
- Length:
- 15-13/100
- Maximum Feet of Head:
- 25
- Product Type:
- Submersible
- Pump Body Material:
- Thermoplastic
- Pump Phase:
- 1
- Type:
- L14942736
- UPC:
- 010121141599
- Volts:
- 115V
- Watts:
- 460
- Weight:
- 19.1
- Width:
- 15-3/10