This product requires certification to purchase.

RL12G05-2W2V 230V DEEP WELL PUMP

Red Lion

RL12G05-2W2V 230V DEEP WELL PUMP

  • Fast #
  • Part #L14942402
  • Item #7318115
  • Manufacturer Part #14942402
5 out of 5 Customer Rating
Brand image
Red Lion

RL12G05-2W2V 230V DEEP WELL PUMP

  • Fast #
  • Part #L14942402
  • Item #7318115
  • Manufacturer Part #14942402
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • SUBMERSIBLE DEEP WELL PUMP: 3.9-inch diameter well pump fits 4-inch diameter driven wells or larger; NSF/ANSI 372 certified for potable water
  • BUILT-INS: built-in check valve help keep pump from rapid cycling and extends the motor life; built-in suction screen helps keep debris out protecting the impellers
  • RATED FOR 12 GPM: at 30 PSI it can deliver 13 GPM at a depth of 80-ft.; 231-ft. shut-off
  • 2 WIRE TECHNOLOGY: the RL12G10-2W2V is a 2-wire (plus ground) submersible pump; the switch mechanism is built into the pump; no control box is required
  • SPECIFICATIONS: 1/2 HP; 12 GPM; 2-Wire, 230 Volt, 6 running Amps; 1-1/4-inch FNPT discharge; CSA and UL listed in USA and Canada; NSF/ANSI 372 certified for safe drinking water
  • Control box included with all 3-wire pumps (1/2 hp to 1 hp)
  • Requires Certification

Documents


Specifications

AMP:
6
ANSI:
ANSI 372
CSA Certified:
CSA 108
Connection Type:
FPT
Cord Length:
4 ft
Diameter:
3-9/10
Discharge:
1-1/4 in
Flow Rate:
12 gpm
Height:
22-1/2
Horsepower:
1/2 hp
Impeller:
Polycarbonate
Length:
3-9/10
Material:
Stainless Steel, Thermoplastic
Maximum Feet of Head:
212
NSF:
NSF 372
Phase:
Single Phase
Pump Application:
Submersible Dewatering
Pump Body Material:
Stainless Steel
Pump Motor Type:
2 Wire
Type:
L14942402
UL Listed:
UL 778
UPC:
010121141780
Volts:
230V
Watts:
1030
Weight:
25
Width:
3-9/10