RL12G07-2W2V 230V DEEP WELL PUMP
RL12G07-2W2V 230V DEEP WELL PUMP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- SUBMERSIBLE DEEP WELL PUMP: 3.9-inch diameter well pump fits 4-inch diameter driven wells or larger; NSF/ANSI 372 certified for potable water
- BUILT-INS: built-in check valve help keep pump from rapid cycling and extends the motor life; built-in suction screen helps keep debris out protecting the impellers
- RATED FOR 12 GPM: at 30 PSI it can deliver 13 GPM at a depth of 140-ft.; 291-ft. shut-off
- 2 WIRE TECHNOLOGY: the RL12G10-2W2V is a 2-wire (plus ground) submersible pump; the switch mechanism is built into the pump; no control box is required
- SPECIFICATIONS: 3/4 HP; 12 GPM; 2-Wire, 230 Volt, 8 running Amps; 1-1/4-inch FNPT discharge; CSA and UL listed in USA and Canada; NSF/ANSI 372 certified for safe drinking water
- Control box included with all 3-wire pumps (1/2 hp to 1 hp)
Documents
Specifications
- AMP:
- 8
- ANSI:
- ANSI 372
- CSA Certified:
- CSA 108
- Connection Type:
- FPT
- Cord Length:
- 4 ft
- Diameter:
- 3-9/10
- Discharge:
- 1-1/4 in
- Flow Rate:
- 12 gpm
- Height:
- 25
- Horsepower:
- 3/4 hp
- Impeller:
- Polycarbonate
- Length:
- 3-9/10
- Material:
- Stainless Steel, Thermoplastic
- Maximum Feet of Head:
- 333
- NSF:
- NSF 372
- Phase:
- Single Phase
- Pump Application:
- Submersible Dewatering
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- 2 Wire
- Type:
- L14942403
- UL Listed:
- UL 778
- UPC:
- 010121141797
- Volts:
- 230V
- Watts:
- 1600
- Weight:
- 29
- Width:
- 3-9/10