RLSP-200-BI
This product has been replaced by
Manufacturer Part #97102002
RLSP-200-BI
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal for both residential and commercial lawn and turf sprinkling systems.
- Rugged cast iron casing and pump base for durability and long life
- Easy to prime up to 25’ requiring no additional priming after initial fill
- Repair kits available for easy replacement
- BR models are configured with brass impeller
Specifications
- AMP:
- 10.9
- Automatic Shut-Off:
- No
- Color Finish Name:
- Red
- Connection Type:
- FPT
- Discharge:
- 1-1/2 in
- Fitting Size 1:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 77 gpm
- Height:
- 12-1/4
- Horsepower:
- 2 hp
- Impeller:
- Brass
- Length:
- 22
- Material:
- Cast Iron
- Maximum Feet of Head:
- 5
- Maximum Temperature:
- 100
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 47 psi
- Pump Body Material:
- Cast Iron
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Type:
- L614676
- UPC:
- 010121140905
- Weight:
- 30
- Width:
- 11-1/2