This product requires certification to purchase.

1-1/4 in. Brass Solder Swing Check Valve

Red-White Valve

1-1/4 in. Brass Solder Swing Check Valve

  • Fast #
  • Part #R237ABH
  • Item #3884426
  • Manufacturer Part #237AB 1-1/4
5 out of 5 Customer Rating
Brand image
Red-White Valve

1-1/4 in. Brass Solder Swing Check Valve

  • Fast #
  • Part #R237ABH
  • Item #3884426
  • Manufacturer Part #237AB 1-1/4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 125# WSP / 200# WOG
  • Lead free brass body
  • Lead free brass disc
  • Solder x Solder
  • Solder ends (ASME B16.22)
  • Swing check
  • "Y" Pattern
  • Meet BAA requirement
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.22
ASTM:
ASTM B-927 C28500
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-18/25 in
MSS:
MSS SP-80
Material:
Brass
Maximum Temperature:
366
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
125, 200
Pressure Class:
125#, 200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
UPC:
670779222073
Valve Body Material:
Brass
Valve Body Style:
Y Pattern
Valve Disc Material:
Brass
Valve Size:
1-1/4 in
Valve Type:
Swing Check Valve
Weight:
2.04 lb