1 in. 300 psi Solder Joint Brass HVAC Valve
1 in. 300 psi Solder Joint Brass HVAC Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- DZR Lead-Free brass fixed orifice double regulating globe valve
- Venturi insert
- Positive shut-off with memory stop
- Intended for HVAC and domestic water use
- Multi-turn adjustment
- Lead-Free
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM B-927
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder x Solder
- Fitting Size 2:
- 1 in
- Flow Rate:
- 9.56 gpm
- Height:
- 4-3/50 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 260
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 670779702230
- Valve Body Material:
- Brass
- Valve Disc Material:
- PTFE
- Valve Operator:
- Wheel Handle
- Valve Size:
- 1 in
- Valve Type:
- Balancing Valve