1 in. FNPT x Sweat Isolation Valve Kit
1 in. FNPT x Sweat Isolation Valve Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF Certified:
- No
- Product Type:
- Valve