2 in. Brass FNPT Swing Check Valve
2 in. Brass FNPT Swing Check Valve
Product Details
Product Details
- 200# WOG
- Brass body
- Brass seat
- FNPT x FNPT
- Threaded ends (ASME B1.20.1-NPT)
- Horizontal "T" pattern
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B-927 C27450
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-21/100
- Material:
- Brass
- Maximum Temperature:
- 450
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 670779245201
- Valve Body Material:
- Brass
- Valve Body Style:
- T Pattern
- Valve Disc Material:
- Brass
- Valve Size:
- 2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 2.5
- Width:
- 2-19/20