3/4 in. Brass NPT Gate Valve
206AB 3/4 in. Brass NPT Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Solid Disc
- Inserted bonnet
- Non rising stem
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.22
- ASTM:
- ASTM B124, ASTM B927 C28500
- Collection:
- 206AB
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Aluminum
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/25
- Material:
- Brass
- Maximum Temperature:
- 344
- NSF:
- NSF 372, NSF 61-G
- NSF Certified:
- Yes
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 670779206059
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Aluminum
- Valve Operator:
- Handwheel
- Valve Size:
- 3/4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 0.80