This product requires certification to purchase.

3/4 in. Brass Solder Gate Valve

Red-White Valve

206AB 3/4 in. Brass Solder Gate Valve

  • Fast #
  • Part #R207ABF
  • Item #3884451
  • Manufacturer Part #207AB 3/4
4 out of 5 Customer Rating
Brand image
Red-White Valve

206AB 3/4 in. Brass Solder Gate Valve

  • Fast #
  • Part #R207ABF
  • Item #3884451
  • Manufacturer Part #207AB 3/4
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid Disc
  • Screw Over Bonnet
  • Non rising stem
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.22
ASTM:
ASTM B124 C37700, ASTM B927 C28500
Collection:
206AB
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Handle Material:
Aluminum
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-11/25 in
Material:
Brass
Maximum Temperature:
344
NSF:
NSF 372, NSF 61-G
NSF Certified:
Yes
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
UPC:
670779207056
Valve Body Material:
Brass
Valve Body Style:
1 piece
Valve Bonnet Type:
Screw-in
Valve Disc Material:
Aluminum
Valve Operator:
Handwheel
Valve Size:
3/4 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Weight:
0.80 lb