1-1/2 in. Brass Solder Check Valve
233AB 1-1/2 in. Brass Solder Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Spring Loaded
- Horizontal or vertical installation
- AB1953 certified
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.22
- Collection:
- 233AB
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Height:
- 2-12/25
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-47/50
- Material:
- Brass
- Maximum Temperature:
- 200
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670779205083
- Valve Body Material:
- Brass
- Valve Body Style:
- Inline
- Valve Disc Material:
- Brass
- Valve Seat Material:
- FKM
- Valve Size:
- 1-1/2 in
- Valve Type:
- Check Valve
- Weight:
- 1.28