1-1/4 in. Brass Full Port Solder x Flanged 600# Ball Valve
2419AB 1-1/4 in. Brass Full Port Solder x Flanged 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.22
- ASTM:
- ASTM A-36, ASTM B-124 C37700, ASTM B-283 C37700, ASTM B-927 C28000
- Clean Bagged:
- No
- Collection:
- 2419AB
- End Connection 1:
- Sweat
- End Connection 2:
- Flanged
- End Connections:
- Sweat x Flanged
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-29/50
- Material:
- Brass
- NSF:
- NSF 372, NSF 61, NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Pumps, Water
- UL Listed:
- No
- UPC:
- 670779700342
- Valve Body Style:
- 3 piece
- Valve Operator:
- Quarter Turn Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.1
- Width:
- 5