This product requires certification to purchase.

3/4 in. Brass FNPT Swing Check Valve

Red-White Valve

3/4 in. Brass FNPT Swing Check Valve

  • Fast #
  • Part #R246ABF
  • Item #4124998
  • Manufacturer Part #246AB 3/4
4.4 out of 5 Customer Rating
Brand image
Red-White Valve

3/4 in. Brass FNPT Swing Check Valve

  • Fast #
  • Part #R246ABF
  • Item #4124998
  • Manufacturer Part #246AB 3/4
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 200# WOG
  • Brass body
  • Brass seat
  • FNPT x FNPT
  • Threaded ends (ASME B1.20.1-NPT)
  • Horizontal "T" pattern
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B1.20.1
ASTM:
ASTM B-927 C27450
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-47/100 in
Material:
Brass
Maximum Temperature:
450
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
200
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
UPC:
670779245058
Valve Body Material:
Brass
Valve Body Style:
T Pattern
Valve Disc Material:
Brass
Valve Size:
3/4 in
Valve Type:
Swing Check Valve
Weight:
0.56 lb
Width:
2-1/2 in