This product requires certification to purchase.

3/4 in. Brass Solder Swing Check Valve

Red-White Valve

3/4 in. Brass Solder Swing Check Valve

  • Fast #
  • Part #R247ABF
  • Item #4125017
  • Manufacturer Part #247AB 3/4
5 out of 5 Customer Rating
Brand image
Red-White Valve

3/4 in. Brass Solder Swing Check Valve

  • Fast #
  • Part #R247ABF
  • Item #4125017
  • Manufacturer Part #247AB 3/4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 200# WOG
  • Brass body
  • Brass seat
  • Solder x Solder
  • Solder ends (ASME B16.22)
  • Horizontal "T" pattern
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Length
2-93/100 in
Pressure Class
200#
Valve Size
3/4 in
Weight
0.58 lb
Width
2-1/2 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Brass
Valve Body Style
T Pattern
Valve Disc Material
Brass
Valve Type
Swing Check Valve
Electrical & Operational Information
Maximum Temperature
450
Pressure - High
200
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASME
ASME B16.22
ASTM
ASTM B-927 C27450
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
UPC
670779244051