This product requires certification to purchase.

1/2 in. Brass Full Port F1960 400# Ball Valve

Red-White Valve

5015AB 1/2 in. Brass Full Port F1960 400# Ball Valve

  • Fast #
  • Part #R5015ABDD
  • Item #7913057
  • Manufacturer Part #5015ABD 1/2
5 out of 5 Customer Rating
Brand image
Red-White Valve

5015AB 1/2 in. Brass Full Port F1960 400# Ball Valve

  • Fast #
  • Part #R5015ABDD
  • Item #7913057
  • Manufacturer Part #5015ABD 1/2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 80
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 400# WOG
  • DZR lead free brass body
  • F1960 full port
  • Barb (F1960) x Barb (F1960)
  • PEX ends (ASTM F1960)
  • Chrome plated ball
  • Virgin PTFE seats
  • Blow-out proof stem
  • Double NBR O-ring packing
  • CSA B125.14
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
Length
2-12/25 in
Pressure Class
400#
Valve Size
1/2 in
Weight
0.28 lb
Characteristics & Features
Clean Bagged
No
Collection
5015AB
Handle Material
Steel
Material
Brass, Plastic, Rubber, Steel
Material Type
DZR, NBR, PTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Brass
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
300
Temperature Range
15 to 160 Deg F (-9 to 71 Deg C)
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASTM
ASTM A-36, ASTM B-297 C27453, ASTM F-1960
CSA Certified
CSA B125.14
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Gas, Oil, Potable Water
UL Listed
No
UPC
670779709826