This product requires certification to purchase.

1-1/4 in. Brass Full Port F1960 400# Ball Valve

Red-White Valve

5015AB 1-1/4 in. Brass Full Port F1960 400# Ball Valve

  • Fast #
  • Part #R5015ABH
  • Item #4878929
  • Manufacturer Part #5015AB 1-1/4
5 out of 5 Customer Rating
Brand image
Red-White Valve

5015AB 1-1/4 in. Brass Full Port F1960 400# Ball Valve

  • Fast #
  • Part #R5015ABH
  • Item #4878929
  • Manufacturer Part #5015AB 1-1/4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-36, ASTM B-297 C27453, ASTM F-1960
CSA Certified:
CSA B125.14
Clean Bagged:
No
Collection:
5015AB
End Connection 1:
PEX
End Connection 2:
PEX
End Connections:
PEX x PEX
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-63/100
MSS:
MSS SP-110
Material:
Brass
Material Type:
DZR
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
300
Pressure Class:
400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
Temperature Range:
15 to 160 Deg F (-9 to 71 Deg C)
UL Listed:
No
UPC:
670779703169
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.16