This product requires certification to purchase.

3/4 in. Brass Full Port Barbed 400# Ball Valve

Red-White Valve

5415AB 3/4 in. Brass Full Port Barbed 400# Ball Valve

  • Fast #
  • Part #R5415ABF
  • Item #7844667
  • Manufacturer Part #5415AB 3/4
3.9 out of 5 Customer Rating
Brand image
Red-White Valve

5415AB 3/4 in. Brass Full Port Barbed 400# Ball Valve

  • Fast #
  • Part #R5415ABF
  • Item #7844667
  • Manufacturer Part #5415AB 3/4
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • REHAU EVERLOC+® full port
  • Chrome plated ball
  • Virgin PTFE seats
  • Double NBR O-ring packing
  • Blow-out proof stem
  • CSA B125.14
  • AB1953, NSF/ANSI 61 & 372
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
PEX Crimp
End Connection 2
PEX Crimp
End Connections
PEX Crimp
Length
4 in
Pressure Class
300#, 400#
Valve Size
3/4 in
Weight
0.56 lb
Characteristics & Features
Clean Bagged
No
Collection
5415AB
Handle Material
Steel
Material
Brass, Plastic
Material Type
DZR, PTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Brass
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
300
Temperature Range
15 to 160 Deg F (-9 to 71 Deg C)
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASTM
ASTM A-36, ASTM B-927 C27453
CSA Certified
CSA B125.14
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Gas, Oil, Potable Water
UL Listed
No
UPC
670779718118