2 in. - Pressure Regulating Valve - NPT x NPT - Brass
9517 2 in. - Pressure Regulating Valve - NPT x NPT - Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-124 C37700, ASTM C-35330
- Collection:
- 9517
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Flow Rate:
- 55.63 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 670779702209
- Valve Size:
- 2 in
- Valve Type:
- Hydronic Pressure Regulating Valve