This product requires certification to purchase.

3/4 in. Threaded Brass Balanced Globe Valve

Red-White Valve

9527AB 3/4 in. Threaded Brass Balanced Globe Valve

  • Fast #
  • Part #R9527ABF
  • Item #5112676
  • Manufacturer Part #9527AB 3/4
4.5 out of 5 Customer Rating
Brand image
Red-White Valve

9527AB 3/4 in. Threaded Brass Balanced Globe Valve

  • Fast #
  • Part #R9527ABF
  • Item #5112676
  • Manufacturer Part #9527AB 3/4
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT x FNPT
Flow Rate
5.15 gpm
Valve Size
3/4 in
Characteristics & Features
Collection
9527AB
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Type
Hydronic Pressure Regulating Valve
Electrical & Operational Information
Maximum Temperature
160
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UPC
670779703206