This product requires certification to purchase.

1-1/4 in. Brass FNPT Check Valve

Red-White Valve

Figure 232AB 1-1/4 in. Brass FNPT Check Valve

  • Fast #
  • Part #R232ABH
  • Item #4155138
  • Manufacturer Part #232AB 1-1/4
3.4 out of 5 Customer Rating
Brand image
Red-White Valve

Figure 232AB 1-1/4 in. Brass FNPT Check Valve

  • Fast #
  • Part #R232ABH
  • Item #4155138
  • Manufacturer Part #232AB 1-1/4
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • NBR Soft Seat
  • Plastic Disc (POM)
  • Spring Loaded (SS304 spring)
  • Horizontal or Vertical
  • Low Noise Operation
  • AB1953, NSF/ANSI 61 & 372
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B1.20.1
ASTM:
ASTM B-927 C27450
Collection:
Figure 232AB
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
2-1/5 in
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-16/25 in
Material:
Brass
Maximum Temperature:
200
Minimum Temperature:
15
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
200
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Water, Oil, Gas
UPC:
670779215075
Valve Body Material:
Brass
Valve Body Style:
Inline
Valve Disc Material:
POM
Valve Seat Material:
NBR
Valve Size:
1-1/4 in
Valve Type:
Check Valve
Weight:
0.76 lb