This product requires certification to purchase.

1 in. Brass FNPT Check Valve

Red-White Valve

Figure 232AB 1 in. Brass FNPT Check Valve

  • Fast #
  • Part #R232ABG
  • Item #4155137
  • Manufacturer Part #232AB 1
5 out of 5 Customer Rating
Brand image
Red-White Valve

Figure 232AB 1 in. Brass FNPT Check Valve

  • Fast #
  • Part #R232ABG
  • Item #4155137
  • Manufacturer Part #232AB 1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • NBR Soft Seat
  • Plastic Disc (POM)
  • Spring Loaded (SS304 spring)
  • Horizontal or Vertical
  • Low Noise Operation
  • AB1953, NSF/ANSI 61 & 372
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Height
1-77/100 in
Length
2-8/25 in
Pressure Class
200#
Valve Size
1 in
Weight
0.52 lb
Characteristics & Features
Collection
Figure 232AB
Installation Type
Horizontal Mount, Vertical Mount
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Brass
Valve Body Style
Inline
Valve Disc Material
POM
Valve Seat Material
NBR
Valve Type
Check Valve
Electrical & Operational Information
Maximum Temperature
200
Minimum Temperature
15
Pressure - High
200
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASME
ASME B1.20.1
ASTM
ASTM B-927 C27450
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Water, Oil, Gas
UPC
670779215068