2 in. Brass Threaded Check Valve
Figure 232AB 2 in. Brass Threaded Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Collection:
- Figure 232AB
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 670779215204
- Valve Body Material:
- Brass
- Valve Body Style:
- Inline
- Valve Disc Material:
- POM
- Valve Seat Material:
- NBR
- Valve Size:
- 2 in
- Valve Type:
- Check Valve