This product requires certification to purchase.

1-1/4 in. Brass Solder Check Valve

Red-White Valve

Figure 233AB 1-1/4 in. Brass Solder Check Valve

  • Fast #
  • Part #R233ABH
  • Item #4155167
  • Manufacturer Part #233AB 1-1/4
5 out of 5 Customer Rating
Brand image
Red-White Valve

Figure 233AB 1-1/4 in. Brass Solder Check Valve

  • Fast #
  • Part #R233ABH
  • Item #4155167
  • Manufacturer Part #233AB 1-1/4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • FPMSoft Seat
  • Low Lead Brass Disc
  • Spring Loaded (SS304 spring)
  • Horizontal or Vertical
  • Low Noise Operation
  • AB1953, NSF/ANSI 61 & 372
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.22
ASTM:
ASTM B-927 C27450
Collection:
Figure 233AB
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Height:
3-27/50 in
IAPMO Listed:
No
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/5 in
Material:
Brass
Maximum Temperature:
200
Minimum Temperature:
15
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
200
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Water, Oil, Gas
UL Listed:
No
UPC:
670779205076
Valve Body Material:
Brass
Valve Body Style:
Inline
Valve Disc Material:
Brass
Valve Seat Material:
FKM
Valve Size:
1-1/4 in
Valve Type:
Check Valve
Weight:
1.04 lb