1/2 in. Brass Solder Swing Check Valve
Figure 237AB 1/2 in. Brass Solder Swing Check Valve
Frequently Purchased Together
Product Details
Product Details
- Brass Disc
- Swing Check
- Y pattern
- AB1953 certified
- Virgin PTFE Gasket
- MSS-SP-80
- AB1953, NSF/ANSI 61 & 372
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-927 C28500
- Collection:
- Figure 237AB
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Height:
- 1-13/20 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/5 in
- MSS:
- MSS SP-80
- Material:
- Brass
- Maximum Temperature:
- 366
- Minimum Temperature:
- 15
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#, 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Water, Oil, Gas
- Valve Body Material:
- Brass
- Valve Body Style:
- Swing
- Valve Disc Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 0.35 lb