This product requires certification to purchase.

3/4 in. Brass Solder Swing Check Valve

Red-White Valve

Figure 237AB 3/4 in. Brass Solder Swing Check Valve

  • Fast #
  • Part #R237ABF
  • Item #3884423
  • Manufacturer Part #237AB 3/4
5 out of 5 Customer Rating
Brand image
Red-White Valve

Figure 237AB 3/4 in. Brass Solder Swing Check Valve

  • Fast #
  • Part #R237ABF
  • Item #3884423
  • Manufacturer Part #237AB 3/4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass Disc
  • Swing Check
  • Y pattern
  • AB1953 certified
  • Virgin PTFE Gasket
  • MSS-SP-80
  • AB1953, NSF/ANSI 61 & 372
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.22
ASTM:
ASTM B-927 C28500
Collection:
Figure 237AB
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Height:
1-97/100 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-39/100 in
MSS:
MSS SP-80
Material:
Brass
Maximum Temperature:
366
Minimum Temperature:
15
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
125, 200
Pressure Class:
125#, 200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Water, Oil, Gas
UPC:
670779222059
Valve Body Material:
Brass
Valve Body Style:
Swing
Valve Disc Material:
Brass
Valve Size:
3/4 in
Valve Type:
Swing Check Valve
Weight:
0.87 lb