This product requires certification to purchase.

3/4 in. Brass Full Port Solder x Flanged 600# Ball Valve

Red-White Valve

Figure 2419AB 3/4 in. Brass Full Port Solder x Flanged 600# Ball Valve

  • Fast #
  • Part #R2419ABF
  • Item #4705094
  • Manufacturer Part #2419AB 3/4
5 out of 5 Customer Rating
Brand image
Red-White Valve

Figure 2419AB 3/4 in. Brass Full Port Solder x Flanged 600# Ball Valve

  • Fast #
  • Part #R2419ABF
  • Item #4705094
  • Manufacturer Part #2419AB 3/4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 600# WOG
  • Lead free brass body
  • Full port
  • Solder x Flange
  • Solder end (ASME B16.22)
  • Chrome plated ball
  • Virgin PTFE seats
  • Blow out proof stem
  • 3-piece construction
  • Rotating flange design
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Flanged
End Connections
Sweat x Flanged
Length
2-73/100 in
Pressure Class
600#
Valve Size
3/4 in
Weight
1.42 lb
Width
4-13/100 in
Characteristics & Features
Clean Bagged
No
Collection
Figure 2419AB
Handle Material
Plated Steel
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Style
3 piece
Valve Operator
Quarter Turn Handle
Valve Port Opening
Full Port
Valve Seat Material
Virgin PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
600
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASME
ASME B16.22
ASTM
ASTM A-36, ASTM B-124, ASTM B-283, ASTM B-927
BAA Compliant
No
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MA Approved
No
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
UPC
670779700328