4 in. Brass Threaded Gate Valve
Figure 267 4 in. Brass Threaded Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cast Brass Body
- Non-Rising Stem
- Solid Wedge Disc
- Inserted Bonnet
- Cross handle available (267CH)
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B584, ASTM B124
- Collection:
- Figure 267
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4
- Material:
- Brass
- Maximum Temperature:
- 212
- NSF Certified:
- No
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas, Water, Oil
- UL Listed:
- No
- UPC:
- 670779267401
- Valve Body Material:
- Brass
- Valve Disc Material:
- Brass
- Valve Operator:
- Handwheel
- Valve Size:
- 4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 10.58
- Width:
- 3-21/50