1/2 in. Brass Threaded Gate Valve
Figure 267AB 1/2 in. Brass Threaded Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Screw in Bonnet
- Non-Rising Stem
- Solid Wedge Disc
- AB1953, NSF/ANSI 61 & 372
- Cross Handle Option Available
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B927
- Collection:
- Figure 267AB
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-67/100
- Material:
- Brass
- Maximum Temperature:
- 212
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas, Water, Oil
- UL Listed:
- No
- UPC:
- 670779259048
- Valve Body Material:
- Brass
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Brass
- Valve Operator:
- Handwheel
- Valve Size:
- 1/2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 0.46
- Width:
- 1-39/50