3/4 in. Brass Threaded Gate Valve
Figure 267AB 3/4 in. Brass Threaded Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Non-Rising Stem
- Solid Wedge Disc
- Screw in Bonnet
- Cross Handle Option Available
- AB1953, NSF/ANSI 61 & 372
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B-927
- Collection:
- Figure 267AB
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-77/100 in
- Material:
- Brass
- Maximum Temperature:
- 212
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Water, Oil
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Brass
- Valve Operator:
- Handwheel
- Valve Size:
- 3/4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 0.62 lb
- Width:
- 1-39/50 in