1/2 in. Brass Full Port F1807 400# Ball Valve
Figure 5009AB 1/2 in. Brass Full Port F1807 400# Ball Valve
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-36, ASTM B-927 C27453, ASTM F-1807
- CSA Certified:
- CSA B125.14
- Clean Bagged:
- No
- Collection:
- Figure 5009AB
- End Connection 1:
- PEX
- End Connection 2:
- PEX
- End Connections:
- PEX x PEX
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-31/100
- MSS:
- MSS SP-110
- Material:
- Brass
- Material Type:
- DZR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Pressure Class:
- 400#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- Temperature Range:
- 15 to 160 Deg F (-9 to 71 Deg C)
- UL Listed:
- No
- UPC:
- 670779702322
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.24