This product requires certification to purchase.

1 in. DZR Brass Full Port F1807 400# Ball Valve

Red-White Valve

Figure 5009AB 1 in. DZR Brass Full Port F1807 400# Ball Valve

  • Fast #
  • Part #R5009ABG
  • Item #4705326
  • Manufacturer Part #5009AB 1
3.4 out of 5 Customer Rating
Brand image
Red-White Valve

Figure 5009AB 1 in. DZR Brass Full Port F1807 400# Ball Valve

  • Fast #
  • Part #R5009ABG
  • Item #4705326
  • Manufacturer Part #5009AB 1
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 400# WOG
  • DZR lead free brass body
  • F1807 full port
  • Barb (F1807) x Barb (F1807)
  • PEX ends (ASTM F-1807)
  • Chrome plated ball
  • Virgin PTFE seats
  • Blow out proof stem
  • Double NBR O-ring packing
  • CSA B125.14
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-36, ASTM B-927, ASTM F-1807
CSA Certified:
CSA B125.14
Clean Bagged:
No
Collection:
Figure 5009AB
End Connection 1:
PEX
End Connection 2:
PEX
End Connections:
PEX x PEX
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Plated Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-3/20 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Brass
Material Type:
DZR
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
400
Pressure Class:
400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
UPC:
670779702346
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Virgin PTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.52 lb
cUPC Certified:
No