This product requires certification to purchase.

1/2 in. Brass Full Port F1960 x Solder 400# Ball Valve

Red-White Valve

Figure 5017AB 1/2 in. Brass Full Port F1960 x Solder 400# Ball Valve

  • Fast #
  • Part #R5017ABWD
  • Item #5145424
  • Manufacturer Part #5017ABW 1/2
4.2 out of 5 Customer Rating
Brand image
Red-White Valve

Figure 5017AB 1/2 in. Brass Full Port F1960 x Solder 400# Ball Valve

  • Fast #
  • Part #R5017ABWD
  • Item #5145424
  • Manufacturer Part #5017ABW 1/2
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
PEX
End Connection 2
Sweat
End Connections
PEX x Sweat
Length
2-17/100 in
Pressure Class
400#
Valve Size
1/2 in
Weight
0.26 lb
Characteristics & Features
Clean Bagged
No
Collection
Figure 5017AB
Handle Material
Steel
Material
Brass
Material Type
DZR
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Operator
Wing Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
300
Temperature Range
15 to 160 Deg F (-9 to 71 Deg C)
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASME
ASME B16.22
ASTM
ASTM A-36, ASTM B-927 C27453, ASTM F-1960
CSA Certified
CSA B125.14
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
UPC
670779710112