1 in. DZR Brass Full Port F1960 x MNPT 400# Ball Valve
Figure 5018AB 1 in. DZR Brass Full Port F1960 x MNPT 400# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 400# WOG
- DZR lead free brass body
- F1960 full-port
- Barb (F1960) x MNPT
- Chrome-plated ball
- Virgin PTFE seats
- Blow-out proof stem
- Double NBR O-ring packing
- CSA B125.14
- AB1953, NSF/ANSI 61 & 372 certified
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-36, ASTM B-927 C27453, ASTM F-1960
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.14
- Clean Bagged:
- No
- Collection:
- Figure 5018AB
- End Connection 1:
- PEX Expansion
- End Connection 2:
- MNPT
- End Connections:
- PEX Expansion x MNPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-27/50 in
- MA Approved:
- No
- Material:
- Brass, Plastic, Steel
- Material Type:
- PTFE
- NSF:
- NSF 372, NSF 61-G
- NSF Certified:
- Yes
- Pressure - High:
- 400
- Pressure Class:
- 400#
- Recommended Valve Application:
- Gas, Oil, Water
- Temperature Range:
- 15 to 160 Deg F
- UL Listed:
- No
- UPC:
- 670779709727
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.72 lb
- cUPC Certified:
- No