This product requires certification to purchase.

2 in. Brass Full Port Press 600# Ball Valve

Red-White Valve

Figure 5020AB 2 in. Brass Full Port Press 600# Ball Valve

  • Fast #
  • Part #R5020ABK
  • Item #3971563
  • Manufacturer Part #5020AB 2
4.1 out of 5 Customer Rating
Brand image
Red-White Valve

Figure 5020AB 2 in. Brass Full Port Press 600# Ball Valve

  • Fast #
  • Part #R5020ABK
  • Item #3971563
  • Manufacturer Part #5020AB 2
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dual EzPress Ends
  • Chrome Plated Ball
  • Blow out proof stem
  • AB1953 certified
  • FM Approved
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-36, ASTM B-124 C37700, ASTM B-927 C27453, ASTM B-927 C28500
Clean Bagged:
No
Collection:
Figure 5020AB
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press x Press
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-9/50 in
MSS:
MSS SP-110
Material:
Brass
Material Type:
DZR
Maximum Temperature:
160
Minimum Temperature:
15
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
UPC:
670779439204
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
3.74 lb