3/4 in. DZR Brass Full Port Press 600# Ball Valve
Figure 5020AB 3/4 in. DZR Brass Full Port Press 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stem Material Brass
- 600# WOG DZR Lead-Free brass body Full port
- Dual EzPress ends Chrome plated ball
- PTFE seats Blow-out proof stem
- Adjustable packing
- Lead-Free
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-927
- Collection:
- Figure 5020AB
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press x Press
- Handle Material:
- Steel
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-27/50
- MSS:
- MSS SP-110
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 366
- Minimum Temperature:
- 15
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 670779439051
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve