This product requires certification to purchase.

1/2 in. Brass Full Port FNPT 600# Ball Valve

Red-White Valve

Figure 5044AB 1/2 in. Brass Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #R5044ABD
  • Item #3884445
  • Manufacturer Part #5044AB 1/2
3.3 out of 5 Customer Rating
Brand image
Red-White Valve

Figure 5044AB 1/2 in. Brass Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #R5044ABD
  • Item #3884445
  • Manufacturer Part #5044AB 1/2
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome Plated Ball
  • Metal-to-metal body seal
  • Blow out proof stem
  • AB1953 certified
  • FM Approved
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B1.20.1
ASTM:
ASTM A-36, ASTM B-124 C37700, ASTM B-927 C28500, ASTM F-1960
CSA Certified:
CSA B125.14
Clean Bagged:
No
Collection:
Figure 5044AB
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT x FPT
FM Approved:
Yes
Handle Material:
Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-13/100 in
MSS:
MSS SP-110
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
150
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
Temperature Range:
Up to 366 Deg F
UL Listed:
Yes
UPC:
670779454047
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.58 lb