This product requires certification to purchase.

1 in. Brass Full Port FNPT 600# Ball Valve

Red-White Valve

Figure 5044AB 1 in. Brass Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #R5044ABG
  • Item #3884447
  • Manufacturer Part #5044AB 1
5 out of 5 Customer Rating
Brand image
Red-White Valve

Figure 5044AB 1 in. Brass Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #R5044ABG
  • Item #3884447
  • Manufacturer Part #5044AB 1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome Plated Ball
  • Metal-to-metal body seal
  • Blow out proof stem
  • AB1953 certified
  • FM Approved
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT x FPT
Length
2-23/25 in
Pressure Class
600#
Valve Size
1 in
Weight
1.34 lb
Characteristics & Features
Clean Bagged
No
Collection
Figure 5044AB
Handle Material
Steel
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
150
Temperature Range
Up to 366 Deg F
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASME
ASME B1.20.1
ASTM
ASTM A-36, ASTM B-124 C37700, ASTM B-927 C28500, ASTM F-1960
BAA Compliant
Yes
CSA Certified
CSA B125.14
FM Approved
Yes
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Gas, Oil, Water
UL Listed
Yes
UPC
670779454061