This product requires certification to purchase.

3 in. Brass Full Port FNPT 600# Ball Valve

Red-White Valve

Figure 5044F 3 in. Brass Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #R5044FM
  • Item #88009
  • Manufacturer Part #5044F 3
4.6 out of 5 Customer Rating
Brand image
Red-White Valve

Figure 5044F 3 in. Brass Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #R5044FM
  • Item #88009
  • Manufacturer Part #5044F 3
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome plated ball
  • Metal-to-metal body seal
  • Blow out proof stem
  • 150# WSP/600# WOG
  • Brass body
  • Full port
  • Adjustable packing nut
  • FNPT x FNPT
  • Threaded ends (ASME B1.20.1-NPT)
  • Meet BAA requirement
  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-36, ASTM B-124, ASTM B-283
Clean Bagged:
No
Collection:
Figure 5044F
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Plated Steel
IAPMO Listed:
No
Length:
6-81/100 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Brass
Maximum Temperature:
366
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
150, 600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
UPC:
670779544304
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
13.9 lb
cUPC Certified:
No