3 in. Brass Full Port Solder 600# Ball Valve
Figure 5049F 3 in. Brass Full Port Solder 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal-to-metal body seal
- Blow out proof stem
- Chrome Plated Ball
Specifications
- ASME:
- ASME B16.22
- ASTM:
- ASTM A-36, ASTM B-124 C37700, ASTM B-283 C37700, ASTM B-32 Grade 95TA
- BAA Compliant:
- Yes
- Clean Bagged:
- No
- Collection:
- Figure 5049F
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed -:
- No
- Length:
- 7-18/25 in
- MSS:
- MSS SP-110
- Material:
- Brass
- Maximum Temperature:
- 160
- Minimum Temperature:
- 15
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 13.5 lb