1/2 in. Brass Full Port Solder 600# Ball Valve
Figure 5063AB 1/2 in. Brass Full Port Solder 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 600# WOG
- Lead free brass body
- Drain port
- Full port
- Adjustable packing nut
- Solder x Solder
- Solder ends (ASME B16.22)
- Blow out proof stem
- Chrome plated ball
- Virgin PTFE seats
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.22
- ASTM:
- ASTM A-36, ASTM B-124, ASTM B-283, ASTM B-32 Grade 95TA
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Figure 5063AB
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-31/100
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Brass
- Maximum Temperature:
- 200
- NSF:
- NSF 372, NSF 61, NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 670779417042
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Virgin PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.42
- cUPC Certified:
- No