This product requires certification to purchase.

1 in. Plastic Full Port Threaded 200# Ball Valve

Red-White Valve

Figure 5071PP 1 in. Plastic Full Port Threaded 200# Ball Valve

  • Fast #
  • Part #R5071PPG
  • Item #7759146
  • Manufacturer Part #5071PP 1
3.6 out of 5 Customer Rating
Brand image
Red-White Valve

Figure 5071PP 1 in. Plastic Full Port Threaded 200# Ball Valve

  • Fast #
  • Part #R5071PPG
  • Item #7759146
  • Manufacturer Part #5071PP 1
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-283 C37700, ASTM A-36
Clean Bagged:
No
Collection:
Figure 5071PP
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
FM Approved:
No
Handle Material:
Aluminum
IAPMO Listed:
No
Length:
3-7/25 in
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
UPC:
670779571065
Valve Body Style:
1 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.66 lb