3/4 in. Plastic Full Port Threaded 200# Ball Valve
Figure 5071PP 3/4 in. Plastic Full Port Threaded 200# Ball Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 1-piece body
- Virgin PTFE seats
- Blow-out proof stem
Documents
Specifications
- ASTM:
- ASTM A-283 C37700, ASTM A-36
- Clean Bagged:
- No
- Collection:
- Figure 5071PP
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Aluminum
- IAPMO Listed:
- No
- Length:
- 2-21/25
- Material:
- Plastic
- Material Type:
- PTFE, Polypropylene
- NSF Certified:
- No
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Potable Water
- UL Listed:
- No
- UPC:
- 670779571058
- Valve Body Material:
- Polypropylene
- Valve Body Style:
- 1 piece
- Valve Operator:
- Wing Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.4