This product requires certification to purchase.

1/4 in. Brass Full Port FNPT x MNPT 600# Ball Valve

Red-White Valve

Figure 5083AB 1/4 in. Brass Full Port FNPT x MNPT 600# Ball Valve

  • Fast #
  • Part #R5083ABB
  • Item #4034796
  • Manufacturer Part #5083AB 1/4
4 out of 5 Customer Rating
Brand image
Red-White Valve

Figure 5083AB 1/4 in. Brass Full Port FNPT x MNPT 600# Ball Valve

  • Fast #
  • Part #R5083ABB
  • Item #4034796
  • Manufacturer Part #5083AB 1/4
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Chrome Plated Ball
  • Blow out proof stem
  • O-Ring Packing
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
MPT
End Connections
FPT x MPT
Length
1-89/100 in
Pressure Class
600#
Valve Size
1/4 in
Weight
0.18 lb
Characteristics & Features
Clean Bagged
No
Collection
Figure 5083AB
Handle Material
Steel
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
150
Temperature Range
Up to 366 Deg F
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASME
ASME B1.20.1
ASTM
ASTM A-36, ASTM B-927 C28500
BAA Compliant
Yes
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
UPC
670779433011