1/4 in. Brass Full Port FNPT 600# Ball Valve
Figure 5084 1/4 in. Brass Full Port FNPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- O-Ring Packing
- Chrome Plated Ball
- Blow out proof stem
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Collection:
- Figure 5084
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT x FPT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-57/100
- MSS:
- MSS SP-110
- Material:
- Brass
- Maximum Temperature:
- 160
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 670779584027
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/4 in
- Valve Type:
- Ball Valve